Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 21/32" Head Sz
Mfr # J3160
Zoro # G5120847
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J3160
- Zoro # G5120847
- UPC # 662679051662
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-7/8" |
Wrench Head Sizes | 1 7/8 in |
Overall Length | 19 3/4 in |
Head Size | 1 7/8 in |
Wrench Length Style | Standard |
Overall Width | 3 29/32 in |
Description
If you work with automobiles, the Proto J3160 21/32" Ignition Open End Wrench is a great tool to have on hand. The wrench features rust resistance and prolonged life due to its chrome finish. The all alloy steel construction of this open end wrench ensures it will last for years. It has a 1 7/8 in head size and an overall length of 19 3/4 in. Its one piece handle makes it easy to clean and use after working with oil or grease. The Proto J3160 21/32" Chrome Ignition Open End Wrench is the durable tool that you can rely on when it comes time to make repairs around your car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 1/4", Hi-Polish (1208NRC)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- Proto Open End Wrenches