Shop All EMT Supplies
Proto
HOLSTER 25-30
Mfr # PO95140
Zoro # G102433468
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.1 in
- Width 4.5 in
- Height 2.5 in
Product Information
- Brand Proto
- MFR # PO95140
- Zoro # G102433468
- UPC # 662679500245
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 7.1 in |
Width | 4.5 in |
Height | 2.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- AVEENO Daily Moisturizing Lotion, 12 oz Pump Bottle (3600)
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® MAT, 660 lbs. Capacity, 89"W x 51"D x 1"H (ULTI)
- KEMP USA Combat Application Tourniquet (11-178)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- EMI Tourniquet, Black, 3" L, 1" H, PVC/Rubber (9150)
- AERO HEALTHCARE Modulator Trauma Kit With Heartsine 450P - Xl Rugged Hard Case (M600-3)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- Proto EMT Supplies