Shop All Tool Storage Parts
Proto
Heavy Duty Set Box - 31-13/16"
Mfr # J5894
Zoro # G200456093
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Width 12 in
- Height 4.4 in
Product Information
- Brand Proto
- MFR # J5894
- Zoro # G200456093
- UPC # 662679452315
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Overall Length | 34 in |
Width | 12 in |
Height | 4.4 in |
Details
Item | Tool Box |
Description
Proto® Heavy Duty Set Box - 31-13/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- CAPRI TOOLS 21 mm x 23 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-2123)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- PROTO BROWN 32" CARPENTERS TOOL BX (PO9979-NA)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- HAMPTON PRODUCTS KEEPER Hampton Products Keeper 02922 2 in. X 20 ft. Yellow Vehicle Recovery Tow Strap (2922)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- STANLEY Stanley STST19410 Stst19410, Basic Tool Box, 19" (STST19410)
- IMPACTO IMPACTO 86400000000 Knee Pad Gel Comfort Short Style (86400000000)
- INFRATECH Infratech 13-1160 TLS-1750; ES-800 On; Off Switch (INF-13-1160)
- Proto Tool Storage Parts