Shop All Hand Ratchets
Proto
Hand Ratchet Set, Steel, 20 in L
Mfr # J52000S
Zoro # G711745501
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 20 in
- Includes DR Adapter 3/8 in F x 1/2 in M (J5253), DR Adapter 3/8 in F x 1/4 in M (J5255), Extension 3/8 in DR 1-3/4 in (J5259), Extension 3/8 in DR 3 in (J5260), Extension 3/8 in DR 6 in (J5260-06), Flex Head Precision 90 Pear Head Ratchet 3/8 in DR 13 in (J5250HTCF), Hinge Handle 3/8 in DR 12 in (J5266), Locking Extension 3/8 in DR 12 in (J5262L), Locking Extension 3/8 in DR 3 in (J5260-03L), Locking Extension 3/8 in DR 6 in (J5260-06L), Locking Extension 3/8 in DR 8 in (J5261L), Precision 90 Pear Head Ratchet 3/8 in DR 13 in (J5250HTC), Precision 90 Pear Head Ratchet 3/8 in DR 7 in (J5249HTC), Sliding T-Handle 3/8 in DR 8 in (J5285), Spinner Ratchet 3/8 in DR 1-1/2 in (J5251), Universal Joint 3/8 in DR (J5270A)
- Ratcheting Yes
- Material Steel
Product Information
- Brand Proto
- MFR # J52000S
- Zoro # G711745501
- UPC # 662679175665
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Overall Length | 20 in |
Socket Size | 3/8 in |
Details
Item | Hand Ratchet Set |
Reversing | Yes |
Includes | DR Adapter 3/8 in F x 1/2 in M (J5253), DR Adapter 3/8 in F x 1/4 in M (J5255), Extension 3/8 in DR 1-3/4 in (J5259), Extension 3/8 in DR 3 in (J5260), Extension 3/8 in DR 6 in (J5260-06), Flex Head Precision 90 Pear Head Ratchet 3/8 in DR 13 in (J5250HTCF), Hinge Handle 3/8 in DR 12 in (J5266), Locking Extension 3/8 in DR 12 in (J5262L), Locking Extension 3/8 in DR 3 in (J5260-03L), Locking Extension 3/8 in DR 6 in (J5260-06L), Locking Extension 3/8 in DR 8 in (J5261L), Precision 90 Pear Head Ratchet 3/8 in DR 13 in (J5250HTC), Precision 90 Pear Head Ratchet 3/8 in DR 7 in (J5249HTC), Sliding T-Handle 3/8 in DR 8 in (J5285), Spinner Ratchet 3/8 in DR 1-1/2 in (J5251), Universal Joint 3/8 in DR (J5270A) |
Ratcheting | Yes |
Material | Steel |
Measurement Type | SAE |
Insulated | No |
Quick Release | No |
Non-Sparking | No |
Head Shape | Pear |
Head Type | Flexible |
Ratchet Type | Standard |
Minimum Arc Swing | 5 Degrees |
Description
Hand Ratchet Set, Standard, Pear, Reversing Yes, Steel, Minimum Arc Swing 5 Degrees , Overall Length 20 in, Quick Release No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/4, 1/4 in. Drive (SHB00202)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO RATCHET 1/4" DR PEAR HEAD PRECISION 90 (POJ4750HTCF)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Drive Extended Reach High Speed Ratchet (ML2568-20)
- Proto Hand Ratchets