Shop All Hand Ratchets
Proto
Hand Ratchet Set, Steel, 10 in L
Mfr # J47000S
Zoro # G211745506
original price:
$646.99
23% off
new price: $497.00
/ea
Free Shipping & Returns
$497.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 10 in
- Material Steel
- Includes DR Adapter 1/4 in F x 3/8 in M (J5256), Extension 1/4 in DR 10 in, Extension 1/4 in DR 2 in (J4759), Extension 1/4 in DR 3 in (J4760), Extension 1/4 in DR 6 in (J4761), Flex Head Precision 90 Pear Head Ratchet 1/4 in DR 9 in (J4750HTCF), Hinge Handle 1/4 in DR 5-3/4 in (J4766), Precision 90 Pear Head Ratchet 1/4 in DR 5 in (J4749HTC), Precision 90 Pear Head Ratchet 1/4 in DR 9 in (J4750HTC), Sliding T-Handle 1/4 in DR 4-1/2 in (J4785), Universal Joint 1/4 in DR (J4770A)
- Ratcheting Yes
Product Information
- Brand Proto
- MFR # J47000S
- Zoro # G211745506
- UPC # 662679175658
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Overall Length | 10 in |
Socket Size | 1/4 in |
Details
Item | Hand Ratchet Set |
Reversing | Yes |
Material | Steel |
Includes | DR Adapter 1/4 in F x 3/8 in M (J5256), Extension 1/4 in DR 10 in, Extension 1/4 in DR 2 in (J4759), Extension 1/4 in DR 3 in (J4760), Extension 1/4 in DR 6 in (J4761), Flex Head Precision 90 Pear Head Ratchet 1/4 in DR 9 in (J4750HTCF), Hinge Handle 1/4 in DR 5-3/4 in (J4766), Precision 90 Pear Head Ratchet 1/4 in DR 5 in (J4749HTC), Precision 90 Pear Head Ratchet 1/4 in DR 9 in (J4750HTC), Sliding T-Handle 1/4 in DR 4-1/2 in (J4785), Universal Joint 1/4 in DR (J4770A) |
Ratcheting | Yes |
Measurement Type | SAE |
Shop By | Hot Buys |
Non-Sparking | No |
Head Type | Flexible |
Head Shape | Pear |
Ratchet Type | Standard |
Insulated | No |
Minimum Arc Swing | 4 Degrees |
Quick Release | No |
Description
Hand Ratchet Set, Standard, Pear, Reversing Yes, Steel, Minimum Arc Swing 4 Degrees , Overall Length 10 in, Quick Release No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-17MM)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- DRILL AMERICA m38x2.00 HSS Metric Hand Tap (DWTSMT38X2)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Black Oxide Finish (J5249XLBL)
- PROTO REPAIR HEAD 1/4" DR RATCHET (POJ4752FRK)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- Proto Sockets & Ratchets