Shop All Screwdrivers
Proto
General Purpose Square Screwdriver #0 Round
Mfr # JS0005R
Zoro # G7719671
original price:
$17.79
10% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Square
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Product Information
- Brand Proto
- MFR # JS0005R
- Zoro # G7719671
- UPC # 662679123017
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 5 in |
Overall Length | 9 in |
Handle Length | 4 1/4 in |
For Fastener Size | Square #0 |
Description
General Purpose Square Screwdriver, Tip Size #0, Square, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0238 1.5 in. PVC Thread In-Line Check Valve (30-0238)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714L)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x5 (CFE535K)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A21)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK14112RF)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- PROTO SCREWDRIVER CABINET (PO88216)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- WERA Screwdriver 1/8 in Round (5008008001)
- Proto Screwdrivers