Shop All Box End Wrenches
Proto
Full Polish Offset Double Box Wrench 3/8" x 7/16" - 12 Point
Mfr # J1012-500
Zoro # G7514141
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Chrome
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Overall Length 7 3/4 in
Product Information
- Brand Proto
- MFR # J1012-500
- Zoro # G7514141
- UPC # 662679061234
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Wrench Head Sizes | 3/8 in, 7/16 in |
Head Size | 3/8 in, 7/16 in |
Size | 3/8" x 7/16" |
Wrench Length Style | Standard |
Description
This Proto J1012-500 Full Polish Offset Double Box Wrench has a 12-point design and is 7 3/4 in. long. The box end wrench has two head sizes, 3/8" x 7/16". It is made of alloy steel with a chrome finish for extra durability. The wrench is straight in shape and non-ratcheting. With the Proto J1012-500 Full Polish Offset Double Box Wrench, you will be able to work with ease and speed while getting the job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- MASON Floor Mount Vibration Isolator, 2100 lb. (20UZ16)
- COILHOSE PNEUMATICS Typhoon Siphon Tip (TSN16-PB)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- Proto Box End Wrenches