Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 14 mm
Mfr # J3114M
Zoro # G6242597
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
Product Information
- Brand Proto
- MFR # J3114M
- Zoro # G6242597
- UPC # 662679051730
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 14 mm |
Overall Length | 5 5/8 in |
Head Size | 14 mm |
Overall Width | 1 7/64 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 5 5/8 in, 15 Degrees , 60 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- FLETCHER-TERRY Ball End Glass Cutter, 2 to 3 mm Cutting Capacity, Steel Body (01-122/02ACP)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- PROTO Open End Wrench, SAE, 29/26" Head Size (J3075)
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- PROTO WR ANGLE 9/16 (PO3336)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- Proto Wrenches