Shop All Ratcheting Wrenches
Proto
Full Polish Combo Reversible Ratcheting Wrench 12 mm-12 Point
Mfr # JSCVM12T
Zoro # G7607537
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Product Information
- Brand Proto
- MFR # JSCVM12T
- Zoro # G7607537
- UPC # 662679114688
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Head Sizes | 12mm |
Size | 12mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- WALTER Turning insert Positive rhombic 80°, CCMT060204-FP4 WEP10, coating typ (CCMT060204-FP4 WEP10C)
- XCELITE Tool Case, 52 PC (TCS150MT)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/16"-Spline (JSCV14)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- Proto Ratcheting Wrenches & Sets