Shop All Combination Wrenches
Proto
Full Polish Combination Wrench 5/8" - 6 Point
Mfr # J1220H-T500
Zoro # G5935960
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100-2010
- Number of Points 6
- Overall Length 9 1/2 in
- Head Movement Fixed
Product Information
- Brand Proto
- MFR # J1220H-T500
- Zoro # G5935960
- UPC # 662679087159
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- EXXO 3pc Ratchet Tap wrench set (0069)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MHASD)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- Proto Wrenches