Shop All Open End Wrenches
Proto
Full Polish Angle Open-End Wrench - 15/16"
Mfr # J3130
Zoro # G5120783
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Wrench Head Sizes 15/16 in
- SAE or Metric SAE
Product Information
- Brand Proto
- MFR # J3130
- Zoro # G5120783
- UPC # 662679051532
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 15/16 in |
Size | 15/16" |
Overall Length | 8 3/4 in |
Head Size | 15/16 in |
Overall Width | 1 25/32 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 8 3/4 in, 15 Degrees , 60 Degrees , Head Thickness 21/64 in, 11/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Flex Duct Shear, 12-1/4 In L, Red/Blk (FDC2)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- STAHLWILLE TOOLS Single-end Wrench Size 75 mm L.608 mm (40040750)
- Proto Open End Wrenches