Shop All Hard Case Storage
Proto
Foam Inserts, Black/Red, 16" L, 5" W
Mfr # J47116FV
Zoro # G309018543
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Features Foam Inserts
- Overall Width 16 in
- Compatible with Product Type Combination Socket Set with Classic Pear Head Ratchet
Product Information
- Brand Proto
- MFR # J47116FV
- Zoro # G309018543
- UPC # 662679195564
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Width | 16 in |
Details
Color | Black |
Material | Polyethylene |
Features | Foam Inserts |
Item | Foam Inserts |
Compatible with Product Type | Combination Socket Set with Classic Pear Head Ratchet |
Compatible with Manufacturer Model No. | J47116 |
Customizable | No |
For Use With | Proto(R) 1/4 in Drive 25-Piece Combination Socket Set with Classic Pear Head Ratchet, 5 x 16 in (6-Point) |
Description
Foam Inserts, Color Black/Red, Compatible with Manufacturer Model No. J47116, Compatible with Product Type Combination Socket Set with Classic Pear Head Ratchet, Customizable No, Features Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access, For Use With Proto(R) 1/4 in Drive 25-Piece Combination Socket Set with Classic Pear Head Ratchet, 5 x 16 in (6-Point), Material Polyethylene, Number of Compartments 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- CRESCENT 3 Piece Z2™ Auto-Bite™ Tongue & Groove Plier Set (RTABCGSET3)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106020980)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- NOCO Accessory Kit, For GB150 (GBC015)
- PELICAN Desert Tan Protective Case, 22"L x 13.8"W x 9"D (1510-000-190)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- Proto Hard Case Storage