Shop All Sockets
This Product is Discontinued
Proto
Flexible Socket Sp"ner, 3/8 " Dr, 9 " (Discontinued)
Mfr # J5267
Zoro # G3058781
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 9 "
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 9 " |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | 3/8" Drive Sockets |
Number of Pieces | 1 |
Item | Socket Spinner |
Standards | ASME B107.10M |
Grip Style | Hardened Plastic |
Non-Sparking | No |
Handle Shape | Straight |
Non-Magnetic | No |
Ratcheting | No |
Insulated | No |
Description
If you need to tighten or loosen fasteners in hard-to-reach places, the Proto J5267 3/8" Drive Socket Spinner is the tool for you. With a 9" overall length, this spinner has a 3/8" drive size and SAE measurement type. It features alloy steel construction with chrome finish and a hardened plastic grip style. The handle shape is straight for improved leverage when turning sockets in tight spaces. The Proto J5267 3/8" Drive Socket Spinner is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.