Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 3/4 x 7/8 in.
Mfr # J3776H
Zoro # G6090506
original price:
$36.45
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Proto
- MFR # J3776H
- Zoro # G6090506
- UPC # 662679991364
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/4 in, 7/8 in |
Overall Length | 9 1/2 in |
Head Size | 3/4 in, 7/8 in |
Description
If you need to tighten or loosen a flare nut, the Proto J3776H Flare Nut Wrench is the tool for you. The SAE wrench has a 6-point head with an overall length of 9 1/2 in. It has a straight shape and comes with both 3/4 in. and 7/8 in. wrench head sizes. Its satin finish helps to resist corrosion while its 6-point design allows for greater access around nuts and bolts. This Proto Flare Nut Wrench will give you the leverage needed to work on your car's exhaust system with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Punch & Chisel 24-Piece Set (61050)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716M)
- Proto Wrenches