Shop All Flare Nut Wrenches
Proto
Flare Nut Wrench, Head Size 15mm x 17mm
Mfr # J3715M
Zoro # G7559361
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Proto
- MFR # J3715M
- Zoro # G7559361
- UPC # 662679050634
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 15 mm, 17 mm |
Overall Length | 8 in |
Head Size | 15 mm, 17 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 15 mm, 17 mm, 6-Point Flare Nut, 8 in, 15 Degrees , Head Thickness 31/64 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- PROTO Combination Flare Nut Wrench, L 5-3/4" (J3751)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- Proto Flare Nut Wrenches