Shop All Feeler Gauges
Proto
Feeler Gauge, 0.005 In, 3 1/16 In L
Mfr # J005
Zoro # G7519793
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Short Blade
- Thickness (In.) 0.0050
- Blade Length (In.) 3 1/16 in
- Blade Width (In.) 1/2
- Blade Width 1/2 in
Product Information
- Brand Proto
- MFR # J005
- Zoro # G7519793
- UPC # 662679530440
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 1/16 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 3 1/16 in |
Details
Description
The Proto J005 Feeler Gauge is the ideal tool for checking tight clearances. It can be used to check the space between various parts of machinery and components. The feeler gauge has a blade thickness of 0.0050 in.. It measures 3 1/16 in. long, with a blade width of 1/2 in.. The blade material is made from steel and it has a dimension type of inch. This feeler gauge comes complete with short blades, allowing you to access small spaces easily. When it comes to measuring tight clearances, you will want to make sure that you have the Proto J005 Feeler Gauge on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- PROTO Feeler Gauge, 0.0015 In, 12 In L (J0015L)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PROTO FEELER GAUGE LONG BLADE (POJ015L)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- INSIZE Feeler Gauge, 6-49/64" Blade Length (4608-31)
- Proto Feeler Gauges & Sets