Shop All Master Sets
Proto
Facility Maintenance Tool Set, Tool Box
Mfr # J99480
Zoro # G1389832
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Kit Tool: 5 Pockets, 12 Pockets, Pouch Only For 15 PC Anti-Slip
- Number of Pieces 98
- Primary Application Mechanics
- Tool Families Included Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards ANSI
Product Information
- Brand Proto
- MFR # J99480
- Zoro # G1389832
- UPC # 662679434588
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 3/8 in |
Drive Size1 | 3/8 in |
Description
Proto's J99480 Facility Maintenance Tool Set offers you the perfect combination of tools for any facility maintenance job. It is an all-inclusive master set that contains 98 pieces of quality tools to help you get the job done right. The included storage case has room for up to 8 tool boxes, so it can hold your entire collection. The pliers are slip joint with grip and diagonal with grip, while the cutting tools include adjustable hacksaw with rubber grip and snip aviation straight. If you are looking for a complete master set to take care of your facility maintenance needs, Proto's J99480 Facility Maintenance Tool Set is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Accessory Kit, 6 Pieces, PK2 (MM389)
- PROSKIT PLCC Extractor (900-032)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- DRILL AMERICA m19x1.5 HSS Metric Hand Tap (DWTSMT19X1.5)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Master Tool Set, Add-On, 111, 1/2 In. (J99665)
- PROTO Facility Maintenance Tool Set, SAE (J99810)
- DEWALT DeWALT DWMT73803 Mechanics Tool Set, Polished Chrome Vanadium, 168-Piece (DWMT73803)
- Proto Master Sets