Shop All Open End Wrenches
Proto
Extra Thin Open End Wrench, 13/16 X 7/8
Mfr # J3440
Zoro # G2253684
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish Satin
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J3440
- Zoro # G2253684
- UPC # 662679050580
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13/16" x 7/8" |
Wrench Head Sizes | 13/16 in, 7/8 in |
Overall Length | 10 in |
Head Size | 13/16 in, 7/8 in |
Wrench Length Style | Long |
Overall Width | 1 49/64 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 13/16 in, 7/8 in, Overall Length 10 in, 15 Degrees , Head Thickness 13/64 in, 7/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- PROTO WR ANGLE 5/8 (PO3340)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1398)
- Proto Wrenches