Shop All Electronic Torque Wrenches
Proto
Electronic Torque Wrench, Drive 1/2
Mfr # J6114BT
Zoro # G7759038
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Product Information
- Brand Proto
- MFR # J6114BT
- Zoro # G7759038
- UPC # 662679184384
- Country of Origin Italy
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 32 5/16 in |
Description
Electronic Torque Wrench, Drive Size 1/2 in, 300 to 3,000 in-lb, Visual, Ratcheting Yes, Torque Range (ft-lb) 25 to 250 ft-lb, Torque Range (in.-lbs.) 300 to 3,000 in-lb, Torque Range (N-m) 17 to 340 N-m, 32 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- LYNDEX-NIKKEN Tapping Collet, #2, 0.687x0.515, CLNT (NTPT10-032(S))
- RIDGID Bearing, PK2 (65677)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- BOSCH Preset Torque Wrench 1/2 140 Ft-Lb (5776-5)
- Proto Torque Wrenches