Shop All Electronic Torque Meters
Proto
Electronic Torque Tester, 3/8" Drive Size
Mfr # J6472E
Zoro # G2478222
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
- Drive Size 3/8 in
- Length 6 13/32 in
- Torque Range 25 in-lb to 250 in-lb
- Width 6 3/8 in
Product Information
- Brand Proto
- MFR # J6472E
- Zoro # G2478222
- UPC # 662679174415
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Dimensions
Drive Size | 3/8 in |
Length | 6 13/32 in |
Width | 6 3/8 in |
Overall Width | 6 3/8 in |
Overall Length | 5 5/8 in |
Overall Height | 3 1/2 in |
Details
Item | Electronic Torque Tester |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range | 25 in-lb to 250 in-lb |
Calibrates | Torque Wrenches |
Power Source | AC/DC Adapter |
Includes | (1) Carrying Case, (1) Power Adapter, (1) N.I.S.T. (National Institute of Standards and Technology) Traceable Certification |
Measuring Units | ft-lb, in-lb, N-m |
For Use With | Torque Wrench |
Visual/Audible Indicators | Audible Beeps, LCD Screen |
Features | Female Square Drive, Peak Mode, Hold Mode, Dial Mode, Testers meet or exceed requirements set forth in ASME B107.29 |
Display | LCD |
Accuracy | +/- 1% CW and +/- 3% CCW |
Weight | 6.8 lb |
Color | Black |
Minimum Torque | 25 in-lb |
Measurement Type | SAE/Metric |
Maximum Torque | 250 in-lb |
Description
This Proto J6472E Electronic Torque Tester is the ideal tool for testing torque. It is accurate and easy to use, making it a reliable choice. The female square drive of this electronic torque tester provides you with better grip and control while testing torque. It has three peak mode, hold mode and dial mode. With an accuracy of +/- 1% CW and +/- 3% CCW, you can rely on the unit to give you precise measurements. There are visual/audible indicators such as beeps and an LCD screen that make using this tool easier than ever before. This Proto Electronic Torque Tester will make your work more efficient and convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-314)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- SUNEX SOCKET 1" DRIVE 3 1/8" DEEP IMPACT (SU5100D)
- OSG Spiral Point Tap, Plug, 3 (2532601)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- PROTO Electronic Torque Tester, 3/4" Drive Size (J6478E)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- JUSTRITE Biohazard Waste Container, 15-7/8 In. H (05915)
- MARK-10 Cap Torque Tester, 100 lbFin x 0.05 lbFin (MTT01-100)
- Proto Torque Wrenches