Shop All Electronic Torque Meters
Proto
Electronic Torque Meter, LCD, 9V Battery
Mfr # J6360B
Zoro # G9995982
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
- Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Torque Range From 2000 ft-lb
- Length 7 1/4 in
- Calibrates Torque Wrenches, Torque Screwdrivers, Torque Multipliers
Product Information
- Brand Proto
- MFR # J6360B
- Zoro # G9995982
- UPC # 662679142940
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Length | 7 1/4 in |
Width | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Length | 7 1/4 in |
Overall Height | 2 in |
Details
Item | Digital Torque Meter |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter |
Torque Range | From 2000 ft-lb |
Calibrates | Torque Wrenches, Torque Screwdrivers, Torque Multipliers |
Includes | (1) Battery |
Measuring Units | ft-lb, in-lb, in-oz, N-m, Ncm, , kg-fm |
Visual/Audible Indicators | LCD Screen, LED Light Signals |
Power Source | 9V Battery |
For Use With | Mfr. No. J6371B, J6365B, J6366B, J6367B, J6372B, J6368B, J6369B, J6373B, J6374B, J6375B, J6364B, J6361B, J6362B |
Accuracy | 0.5% with Extension Transducer, 0.25% with Bench Top Transducer |
Features | Memory for Traceability, Automatic Set Up of Transducers |
Display | LCD |
Weight | 2.34 lb |
Measurement Type | SAE/Metric |
Maximum Torque | 2,000 ft-lb |
Description
Digital Torque Meter, Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, From 2000 ft-lb, Visual/Audible Indicators LCD Screen, LED Light Signals, Overall Length 7 1/4 in, SAE/Metric, Measuring Units ft-lb, in-lb, in-oz, N-m, Ncm, , kg-fm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 201 Tungsten Carbide Replacement Tips for Concrete Scriber, 10-Pack (17-201-10)
- DRILL AMERICA 1/16"-1/4" Adjustable Tap Wrench. 7" OAL (DWTTW0)
- RACOR Repl Kit, T-Handle O-Ring (RK11350)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- PROTO Electronic Torque Tester, 3/4" Drive Size (J6478E)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- VIM PRODUCTS Digital Angle & Torque Meter 3/8" + 1/2" Drive (DATM1238)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- Proto Electronic Torque Meters