Shop All Electronic Torque Wrenches
Proto
Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.)
Mfr # JH4-250RB
Zoro # G9502184
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Product Information
- Brand Proto
- MFR # JH4-250RB
- Zoro # G9502184
- UPC # 662679142957
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 20 1/2 in |
Overall Width | 1 3/4 in |
Description
If you are looking for a high-quality torque wrench, the Proto JH4-250RB Electronic Fixed Ratcheting Torque Wrench is an excellent choice. It is easy to use and provides accuracy of +/-2%. The torque wrench comes with a foot-pound, inch-pound, Newton meter and centimeter kilogram scale. The rotatable head allows you to easily view the torque while working. The ratcheting feature makes it easy to tighten or loosen fasteners without having to reposition the wrench. This SAE electronic torque wrench has an overall length of 20 1/2 in., drive size of 1/4 in., head type of standard and calibration certificate included. If you are looking for a reliable tool that will get the job done right, then look no further than this Proto JH4-250RB Electronic Fixed Ratcheting Torque Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- GEARWRENCH 1/4" x 7" Pin Punch (82276)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- WESTWARD Plain L Key, 7/64 in Tip Size, 3 35/64 in Long, 7/64 in Short (54TU68)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- PROTO 1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs (J6345B)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- CENTRAL TOOLS Preset 475 Ft Lb Hd Torque Wrench (96475)
- Proto Torque Wrenches