Shop All Push-Puller Accessories
Proto
Dual Reach Puller Jaw, 4x2 In Reach
Mfr # J4026A
Zoro # G6120283
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach - Maximum 4 in
- Product Type Dual Reach Jaw
- Overall Length 6 in
Product Information
- Brand Proto
- MFR # J4026A
- Zoro # G6120283
- UPC # 662679470173
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length | 6 in |
Details
Item | Dual Reach Puller Jaw,4x2 In Reach |
Reach - Maximum | 4 in |
Product Type | Dual Reach Jaw |
Description
Dual Reach Puller Jaw,4x2 In Reach, Product Type Dual Reach Jaw, Reach - Maximum 4 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/64 (47711)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Long Narrow Jaw (J4017)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Dual Reach Jaw (J4016A)
- AMERICAN GAGE Ton Cable Puller, 2 (AMG18600)
- Proto Pullers and Separators