Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Drawer Liner Kit (Discontinued)
Mfr # J32931P
Zoro # G6614185
This Product is Discontinued
Key Features
- Thickness 1/16 in
- Includes 3PCS 16.062 X 27.875 in
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Overall Width 28 in
- Material Polyethylene Foam
Product Information
- Brand Proto
- MFR # J32931P
- Zoro # G6614185
- UPC # 662679450847
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 28 in |
Overall Length | 16 in |
Overall Depth | 24 in |
Details
Item | Drawer Liner Kit |
Thickness | 1/16 in |
Includes | 3PCS 16.062 X 27.875 in |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Material | Polyethylene Foam |
Color | Black |
For Use With | Tool Cabinets |
Pattern | Rippled |
Number of Pieces | 12 |
Number of pieces | 12 |
Description
Drawer Liner Kit, Color Black, For Use With Tool Cabinets, Includes 3PCS 16.062 X 27.875 in, Material Polyethylene Foam, Number of Pieces 12, Overall Depth 24 in, Overall Length 16 in, Overall Width 28 in, Pattern Rippled, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.