Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 8-51/64" L
Mfr # J8181-T500
Zoro # G7136092
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J8181-T500
- Zoro # G7136092
- UPC # 662679175306
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 8 3/4 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, Overall Length 8 3/4 in, 60 Degrees , Head Thickness 11/32 in, 13/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9')
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- AMPCO SAFETY TOOLS 8 in L 1 1/2 in Cap. Nickel Aluminum Bronze Monkey Wrench (W-1145)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- PROTO Ratcheting Wrench Set, Double Box End (J1190B)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- PROTO Double Box Wrench, 12 Points, 12-31/64" L (J111820L)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- Proto Box End Wrenches