Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 13-19/32" L
Mfr # J1028A
Zoro # G6564542
original price:
$42.29
21% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/2 in
- Features Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
- Head Type Offset
- Finish Chrome
- Standards ASME B107.100-2010, SAE AS954G
Product Information
- Brand Proto
- MFR # J1028A
- Zoro # G6564542
- UPC # 662679175276
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 1/2 in |
Wrench Head Sizes | 7/8 in, 15/16 in |
Head Size | 7/8 in, 15/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 7/8 in, 15/16 in, Overall Length 13 1/2 in, 0 Degrees , Head Thickness 17/32 in, 9/16 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- Proto Box End Wrenches