Shop All Chisels
Proto
Diamond Point Chisel, 3/16 In. x 5 In.
Mfr # J765/16S2
Zoro # G1061121
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16 in
- Length 5 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
Product Information
Dimensions
Tip Size | 3/16 in |
Length | 5 in |
Shank Width | 5/16 in |
Blade Width | 3/16 in |
Overall Length | 5 in |
Description
Diamond Point Chisel, Chisel Type Diamond Point Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- KRAFT TOOL Magnesium Hand Float, 24x3-1/4", Pro-Form (CF024PF)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- PROTO 5/8" Super-Duty Cold Chisel (J86058)
- TEKTON 1 Inch Long Cold Chisel (66209)
- Proto Chisels