Shop All Dead Blow Hammers
Proto
Dead Blow Hammer, 48 oz., 14-3/4"
Mfr # J57-533
Zoro # G4438673
original price:
$60.99
3% off
new price: $58.69
/ea
$58.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Urethane
- Face Diameter 1 3/4 in, 2 1/8 in
- Handle Material Steel
- Overall Length 14 in
Product Information
- Brand Proto
- MFR # J57-533
- Zoro # G4438673
- UPC # 662679087586
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/4 in, 2 1/8 in |
Overall Length | 14 in |
Head Length | 5 3/4 in |
Description
Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane, Handle Material Steel, Head Weight 3 lb, Face Diameter 1 3/4 in, 2 1/8 in, Head Length 5 3/4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Double Faced Yes, Face Material Urethane, Features Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft, Handle Attachment Welded, Handle Color Orange, Head Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- MILWAUKEE TOOL Recip Saw Blade Set, w/Recip Saw Blade, 9 (49-22-1110, 48-00-5026)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- PROTO Dead Blow Hammer, 15 oz., 12" (J57-530)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- PROTO Dead Blow Hammer, 28 oz., 12-3/4" (J57-532)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- STANLEY Dead Blow Hammer, 10 oz., 10" (57-530)
- Proto Dead Blow Hammers