Shop All Tool Lanyards & Tethering
Proto
D-Ring Web Tethers, 4 in., Webbing
Mfr # JDRHDOR
Zoro # G7542202
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. JMOL36RFOR
- Max. Working Load 6 lb
- Material Webbed Nylon
- Color Orange
- Width 1 1/4 in
Product Information
- Brand Proto
- MFR # JDRHDOR
- Zoro # G7542202
- UPC # 662679122911
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 in |
Width | 1 1/4 in |
Ring Inside Dia. | 1/2 in |
Ring Inside Diameter | 1/2 in |
Details
For Use With | Mfr. No. JMOL36RFOR |
Item | D-Ring Tool Tether |
Max. Working Load | 6 lb |
Material | Webbed Nylon |
Color | Orange |
Tool Storage Type Included | Tool Lanyard/Tethering |
Tool Attachment Method | Tape-On |
Tethering End Connection | D-Ring |
Number of D-Rings | 1 |
Strap Color | Orange |
Tool End Connection | Strap |
D-Ring Material | Steel |
Weight Capacity | 6 lb |
Slip-On Location | Handle, Shaft |
Tethering Component | Attachment Point |
For Tool Type | Hand Tools |
Brand and Series | Stanley Proto |
Attachment Point Style | D-Ring Strap |
Attachment End Style | Single D-Ring |
Description
This Proto JDRHDOR D-Ring Web Tether is the perfect tool for keeping your tools organised. It has a 4 in. length and an orange webbed nylon material. With a 1/2 in. ring inside diameter, this D-ring tether can hold up to 6 lb of weight. This orange webbed nylon tether comes with an attachment point that allows you to slip it onto any handle or shaft. The attachment point is located on the handle or shaft of your tool, so you will always know where to find it when you need it most. The Proto JDRHDOR Tool Lanyard/Tethering is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK500 (X511)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- FORNEY 6-Piece Stubby Left Hand Drill Bit Set, High Speed Steel HSS (20510)
- PROTO D-Ring Web Tethers (JDRSMOR)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- Proto Tool Lanyards & Tethering