Shop All Hooks and Picks
Proto
Cotter-Pin Puller Pick
Mfr # J2381
Zoro # G5375614
original price:
$21.63
4% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
- Number of Pieces 1
- Overall Length (In.) 10 3/8 in
- Application For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
- Tip Style Hook
Product Information
- Brand Proto
- MFR # J2381
- Zoro # G5375614
- UPC # 662679103347
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 10 3/8 in |
Overall Length | 10 3/8 in |
Shank Diameter | 1/4 in |
Details
Item | Hook |
Material | High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability |
Number of Pieces | 1 |
Application | For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other |
Tip Style | Hook |
Handle Material | Plastic |
Finish | Black Oxide |
Product Type | Cotter Pin Pick |
Handle Style | Ergonomic |
Tip Material | Steel |
Description
Hook, Handle Material Plastic, Handle Style Ergonomic, Overall Length 10 3/8 in, Tip Material Steel, Tip Style Hook, Product Type Cotter Pin Pick, Finish Black Oxide, Shank Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Exhaust Filter (78117)
- SIOUX TOOLS DHandle Drill, ToolKit Bare Tool, 12 Chuck, 3JawKey Chuck, 550 RPM, 1 hp, 90 PSI Air, 14 NP (1466)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- ELECTRIDUCT Bi-Metal 5.13" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-513)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- PROTO Hook Pick, 20-7/8 in. (J2388)
- PROTO Hook Pick, 10 in. (J2383)
- PROTO Hook Pick, 10-7/8 in. (J2380)
- PROTO Hook Pick, 21 in. (J2387)
- PROTO Pick Set, 4pc. (J2384S)
- TEKTON Pick and Hook Set (5-Piece) (PNH90101)
- Proto Inspection and Retrieving Tools