Shop All Radiator Tools
This Product is Discontinued
Proto
Cool System Adapter Set, 6 Pc (Discontinued)
Mfr # JFF600
Zoro # G3523852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Cooling System Service
- For Use With Cooling System Pressure Generating Pumps
- Includes 6 Cooling System Adapters
- Type Large Truck
- Number of Pieces 6
Product Information
- Brand Proto
- MFR # JFF600
- Zoro # G3523852
- UPC # 662679046576
- Country of Origin United States
- Category Radiator Tools
Details
Item | Cool System Adapter Set |
Application | Cooling System Service |
For Use With | Cooling System Pressure Generating Pumps |
Includes | 6 Cooling System Adapters |
Type | Large Truck |
Number of Pieces | 6 |
Features | Compatible with Most Cooling System Pressure Generating Pumps |
Tool Type | Cooling System Adapter Set |
Description
Cool System Adapter Set, Tool Type Cooling System Adapter Set, Application Cooling System Service, For Use With Cooling System Pressure Generating Pumps, Number of Pieces 6, Features Compatible with Most Cooling System Pressure Generating Pumps, Includes (6) Cooling System Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.