Shop All Combination Wrench Sets
Proto
Combo Wrench Set, Short, SAE, 6 Pt, 8 PC
Mfr # J1200EFS
Zoro # G5318442
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Short Open End
- Number of Pieces 8
Product Information
- Brand Proto
- MFR # J1200EFS
- Zoro # G5318442
- UPC # 662679106911
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 2 49/64 in to 4 5/8 in |
Wrench Head Sizes | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
Head Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
Range of Head Sizes | 1/8 in to 3/8 in |
Wrench Length Style | Stubby |
Description
If you are looking for a versatile wrench set that is lightweight and easy to use, Proto's J1200EFS Combo Wrench Set might be just what you need. It offers the convenience of six open-end wrenches in one convenient package. The 6-point offset combination wrenches come in short open end style. Each wrench head size ranges from 1/8" to 3/8", making this set suitable for a wide range of applications. They have an alloy steel construction with chrome finish. With its lightweight design and the convenience of 6 different sizes in one package, it is no wonder why many people love Proto's J1200EFS Combo Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set (752028X)
- AJAX TOOL WORKS CHISEL FLAT .498 3/4"W 7"OAL (AJA3182)
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 7 Pockets (DWST540501)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- PROTO Angle Open End Wrench Set, 14 Pc, SAE (J3100B)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- Proto Wrenches