Shop All Combination Wrench Sets
Proto
Combination Wrench Set, SAE, 10 pcs.
Mfr # J1200GHASD
Zoro # G5930257
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 10
Product Information
- Brand Proto
- MFR # J1200GHASD
- Zoro # G5930257
- UPC # 662679073077
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7 in to 14 in |
Wrench Head Sizes | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 7/16 in to 1 in |
Head Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Long |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 10, Range of Head Sizes 7/16 in to 1 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7316M)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- DIABLO Bi-Metal Plumbing Hole Saw Set, 17 pcs. (DHS17SPL)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combo Wrench Set, Short, SAE, 6 Pt, 8 PC (J1200EFS)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200MHASD)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- GEARWRENCH 11/16" 12 Point Long Pattern Combination Wrench (81659)
- Proto Wrenches