Shop All Combination Wrench Sets
This Product is Discontinued
Proto
Combination Wrench Set, Metric, 9 pcs. (Discontinued)
Mfr # J1200H-MASD
Zoro # G5924821
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 9
Product Information
- Brand Proto
- MFR # J1200H-MASD
- Zoro # G5924821
- UPC # 662679073138
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 9 5/32 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Range of Head Sizes | 7 mm to 15 mm |
Wrench Length Style | Long |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 9, Range of Head Sizes 7 mm to 15 mm, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.