Shop All Combination Wrench Sets
Proto
Combination Wrench Set, Metric, 15 pcs.
Mfr # J1200F-MBASD
Zoro # G5917182
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Black Oxide
- Wrench Style Anti-Slip
- Number of Pieces 15
Product Information
- Brand Proto
- MFR # J1200F-MBASD
- Zoro # G5917182
- UPC # 662679073169
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 11 13/16 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Wrench Length Style | Long |
Range of Head Sizes | 7 mm to 21 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Description
Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 15, Range of Head Sizes 7 mm to 21 mm, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- EPPCO ENTERPRISES 18 in. x 72 in.-Drawer Liner (1861)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200SPL)
- ATD TOOLS ATD Tools ATD-1010 10-Piece SAE Combo Wrench Set (ATD-1010)
- Proto Combination Wrench Sets