Shop All Combination Wrench Sets
This Product is Discontinued
Proto
Combination Wrench Set, Antislip, 14 pcs. (Discontinued)
Mfr # J1200FBASDK
Zoro # G9886689
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Wrench Style Anti-Slip
- Number of Pieces 14
Product Information
- Brand Proto
- MFR # J1200FBASDK
- Zoro # G9886689
- UPC # 662679172701
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 in to 16 7/8 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Wrench Length Style | Standard |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Head Sizes | 3/8 in to 1 1/4 in |
Description
If you are looking for a durable and sturdy wrench set, the Proto J1200FBASDK Combination Wrench Set is just what you need. It is designed to provide increased torque power, so it will help you tackle heavy-duty jobs with ease. The black oxide finish of these combination wrenches makes them suitable for use in harsh environments. They have an offset of 15 degrees that provides better access to hard-to-reach areas. This 14-piece set includes 12 point wrenches that come in both SAE and metric measurements. With this Proto J1200FBASDK Combination Wrench Set, there's no need to worry about dealing with stripped fasteners ever again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.