Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 9/16" Head Sz
Mfr # J1218ASD
Zoro # G4875923
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Wrench Style Long
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J1218ASD
- Zoro # G4875923
- UPC # 662679073893
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Long |
Description
If you need a tool that can deliver torque and fastener control, the Proto J1218ASD Combination Wrench is the one to choose. This combination wrench has an alloy steel construction with a satin finish. It features a double hex box end and 9/16" head size. With its ratcheting configuration, it offers high torque as well as better control around nuts and bolts. The overall length of this wrench is 8 1/2 in., while its handle type is one piece. You will appreciate how this Proto 9/16" Combination Wrench handles fasteners on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- MILWAUKEE TOOL Folding Jab Saw (48-22-0305)
- TEKTON 1/4" Drive Metric, 16 pcs (SHD90205)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- Proto Wrenches