Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 7/16in Size
Mfr # J1214BASD
Zoro # G2289743
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Number of Points 12
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J1214BASD
- Zoro # G2289743
- UPC # 662679073589
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen a fastener, the Proto J1214BASD Combination Wrench is an essential tool. This 12-point wrench has a 7/16" head size and black oxide finish. The combination wrench is made of alloy steel for enhanced durability. It has a one piece handle and black oxide finish for improved grip and corrosion resistance. The wrench measures 7 in. in length and has a 7/16" head size. It also features a 12 point design that offers more contact points than standard wrenches, allowing you to apply more torque on nuts and bolts without rounding them off. With its high quality construction, the Proto J1214BASD Combination Wrench will become your go-to tool when working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- BIG HORN US Standard Sheet / Plate Gauge for iron and steel (19217)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- EREM Cutter Pneumatic Angled Head (1503E)
- PROTO Combination Wrench, Metric, 6mm Size (J1206MESB)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- Proto Wrenches