Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-5/8in Size
Mfr # J1284
Zoro # G7595497
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Overall Length 29 3/4 in
- Finish Satin
- Reversing No
- Wrench Shape Straight
Product Information
- Brand Proto
- MFR # J1284
- Zoro # G7595497
- UPC # 662679001476
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 3/4 in |
Head Size | 2-5/8 in |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 5/8 in, Overall Length 29 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 5/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P. CO., INC. 11X1/4X3/16 V Trowel (49716)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- GEDORE Open Ended Wrench, 24mm (894 24)
- Proto Wrenches