Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 2-3/16in Size
Mfr # J1270
Zoro # G1682895
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design No
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
- Insulated No
Product Information
- Brand Proto
- MFR # J1270
- Zoro # G1682895
- UPC # 662679071363
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 1/2 in |
Head Size | 2-3/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 3/16 in, Overall Length 29 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/8 in, 1 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- ZORO SELECT Yoke Assembly (S7885801)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- PROTO WRENCH COMBO 1/2" SAE 6 POINT (POJ1216H-T500)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- Proto Wrenches