Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1in Size
Mfr # J1232H-T500
Zoro # G6543153
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Insulated No
Product Information
- Brand Proto
- MFR # J1232H-T500
- Zoro # G6543153
- UPC # 662679087210
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 18 (GG223-01)
- PROTO WR COMBO 8MM 6PT (POJ1208MHA)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230MASD)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- Proto Combination Wrenches