Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 15/16" Head Sz
Mfr # J1230SPL
Zoro # G5916920
original price:
$33.29
5% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Finish Chrome
- Wrench Product Grouping Wrenches
- Insulated No
- Number of Points 12
Product Information
- Brand Proto
- MFR # J1230SPL
- Zoro # G5916920
- UPC # 662679988180
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 7/8 in |
Head Size | 15/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL Countersink 1/4, 5/16, 3/8, 1/2" Super Premium, 4 Piece Set (67800)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #25 (44495)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- HHIP 1-1/2" Combination Wrench (7023-1024)
- Proto Combination Wrenches