Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/4in Size
Mfr # J1208ESB
Zoro # G9081371
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Single End/Double End Double End
- Anti-Slip Design Yes
- Reversing No
- Wrench Shape Straight
Product Information
- Brand Proto
- MFR # J1208ESB
- Zoro # G9081371
- UPC # 662679123130
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1/4 in, Overall Length 3 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- FEIN Bow Handle Fsc 500qsl (32119148020)
- MAYHEW STEEL PRODUCTS SOLID PUNCH 5/16" (MY20105)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210BA)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209ESB)
- K-TOOL INTERNATIONAL Combo Wrench, Short Panel, 12 pt., 9/16" (KTI-41218)
- Proto Wrenches