Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 13/16in Size
Mfr # J1226BASD
Zoro # G2207396
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
- Anti-Slip Design Yes
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J1226BASD
- Zoro # G2207396
- UPC # 662679073640
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 13/16 in, Overall Length 12 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- PROTO 2-5/8" SATIN XL COMBO WR 12 POINT (PO1284)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- Proto Wrenches