Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/2in Size
Mfr # J1216HASD
Zoro # G2659772
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
- Overall Length 8 in
- Wrench Product Grouping Wrenches
Product Information
- Brand Proto
- MFR # J1216HASD
- Zoro # G2659772
- UPC # 662679073381
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 343433-9 Set Plate F/Mini Blade (343433-9)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430509)
- MARSON Prof Thread Setter Kit, Rn-1 (M39302)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO WR COMB 2-1/8 12PT (PO1268)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- Proto Combination Wrenches