Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/2in Size
Mfr # J1216ASD
Zoro # G3471842
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Reversing No
- Anti-Slip Design Yes
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J1216ASD
- Zoro # G3471842
- UPC # 662679073886
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
If you are looking for a reliable tool to work with fasteners, the Proto J1216ASD Combination Wrench is an essential. The open-end allows you to slide it into position, while the box-end provides better leverage around nuts and bolts. With a one piece handle that has been finished in satin, this combination wrench offers a firm grip and enhanced control. This 12-point alloy steel wrench has an overall length of 8 in., 1/2" head size and 1/2" wrench item size. It also features a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. If you want a high quality tool that will meet your demands, look no further than the Proto J1216ASD Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- PERFORMANCE TOOL 11pc Magnetic Star Bit Socket (WLMW38801)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MASD)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- Proto Combination Wrenches