Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-3/4in Size
Mfr # J1256B
Zoro # G7554775
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Insulated No
- Wrench Product Grouping Wrenches
- Number of Points 12
Product Information
- Brand Proto
- MFR # J1256B
- Zoro # G7554775
- UPC # 662679090739
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 in |
Head Size | 1-3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 3/4 in, Overall Length 25 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 1 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.2539 in. dia. (141225390)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, M24-3mm, 1.058 Cut, TiAlN (TM24-3MM-A)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- PROTO Combination Wrench, Head 1-9/16" (J1250B)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- PROTO Combination Wrench, Head 1-7/16" (J1246-T500)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88364)
- Proto Wrenches