Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/4" Head Sz
Mfr # J1240H-T500
Zoro # G5942662
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Reversing No
- Anti-Slip Design Yes
- Overall Length 16 7/8 in
- Wrench Product Grouping Wrenches
Product Information
- Brand Proto
- MFR # J1240H-T500
- Zoro # G5942662
- UPC # 662679087258
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Head Size | 1-1/4 in |
Wrench Length Style | Long |
Description
If you need a durable tool that can take the pressure, the Proto J1240H-T500 Combination Wrench is your go-to. This alloy steel wrench has an overall length of 16 7/8 in. and a 1 1/4" head size. It has a 6-point combination wrench with a chrome finish and a one piece handle. The SAE wrench also has an alloy steel material construction and provides optimal grip and control. The Proto Combination Wrench is the tool you need to get through tough jobs easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Max Rotary Hammer 1-3/4 in. (5546-21)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- OTC Front Hub Installer and Puller (7208A)
- DRILL AMERICA m48x4 HSS Metric Hand Tap (DWTSMT48X4)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- Proto Wrenches