Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/4" Head Sz
Mfr # J1240BASD
Zoro # G5940002
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points 12
- Overall Length 16 7/8 in
- Single End/Double End Double End
- Wrench Shape Straight
Product Information
- Brand Proto
- MFR # J1240BASD
- Zoro # G5940002
- UPC # 662679073701
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Head Size | 1-1/4 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter, Carbide, 1/8 In (9903)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- BLAIR Spotweld Cutter, 8mm (11308)
- ULLMAN DEVICES TELESCOPIC MAG PICK UP TOOL W/POWERCAP (ULLHT-5)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- PROTO Combination Wrench, SAE, 2in Size (J1264B)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 6mm (1206MSC)
- Proto Wrenches