Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/2in Size
Mfr # J1248B
Zoro # G2560677
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Offset 15 Degrees
- SAE or Metric SAE
- Head Angle 15 Degrees
Product Information
- Brand Proto
- MFR # J1248B
- Zoro # G2560677
- UPC # 662679090296
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Size | 1-1/2" |
Wrench Head Sizes | 1-1/2 in |
Overall Length | 20 in |
Head Size | 1 1/2 in |
Wrench Length Style | Standard |
Details
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 20 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 13/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- UNIBOR 11/16 x 3 Carbide Tip Cutter (27322)
- PANAVISE Bench Vise, Replaceable, 360 deg. (313)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- PROTO WRENCH COMB 2-1/4 12PT (POJ1272)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MH-T500)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- Proto Wrenches